
Mid Century TableLamp w/Dome Shade-Brushed Nickel (Discontinued)
- Mfr # LHT-5031-BN
- Zoro # G7458625
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-5031-BN
Zoro #
G7458625
UPC #
810241022156
Country of Origin
China
Dimensions
Height
20
Width
6.25
Length
10
Shade Dimensions
6 dia x H:1
Details
Material
Metal
Color
Brushed Nickel
Bulb Type
E26
Shade Material
Metal
Design Style
Modern
Shade Shape
Dome
Maximum Wattage
40
Bulbs Included
No
Number of Bulbs
1
Description
Brighten up your living space with this attractive table lamp in a polished brushed nickel finish. This minimalist table lamp features curved lines and a stylish metal dome shade. Add sophistication to your living room, bedroom, office or library with this sleek and modern table lamp.
- •Metal dome shade
- •Polished Brushed Nickel finish
- •1 x 40W medium type G16.5 base bulb (not required) required
- •5 foot black cord
- •Clean and Modern
- •Easily accessible on/off switch on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.