
Paseo Table Lanp with White Fabric Shade, White (Discontinued)
- Mfr # LHT-5003-WH
- Zoro # G6451707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-5003-WH
Zoro #
G6451707
UPC #
810241029025
Country of Origin
China
Dimensions
Height
22.5
Width
12
Length
12
Shade Dimensions
L:5.5 x W:5.5 x H: 15
Details
Material
Glass
Color
White/Linen White
Bulb Type
E26
Bulbs Included
No
Shade Shape
Drum
Number of Bulbs
1
Shade Material
Fabric
Maximum Wattage
60
Design Style
Contemporary
Description
Simple and elegant, this lamp is sure to make a tasteful update to any room in your home. This lamp features a beautifully shaped white glass base complimented by a white fabric drum shade. Rejuvenate your living room, bedroom, foyer or office with this trendy lamp!
- •Fabric white shade
- •Beautifully shaped white glass base
- •1 x 60W medium type A base bulb (not included) required
- •More base color options available!
- •Classic, contemporary look
- •Easily accessible rotary switch located on the socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.