Shop All Floor Lamps
Lalia Home
Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White
Mfr # LHF-3003-WH
Zoro # G203547712
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 71.75
- Length 13.25
- Number of Bulbs 2
- Material Metal
- Shade Material Glass
Product Information
- Brand Lalia Home
- MFR # LHF-3003-WH
- Zoro # G203547712
- UPC # 810052825564
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 71.75 |
Length | 13.25 |
Details
Description
Brighten up your living space with this elegant 2 light floor lamp. It features 1 adjustable reading light to focus on the area of your choice. The beautiful metal base is accented by scalloped glass shades to complete the timeless look. Perfect for your bedroom, office, foyer or living room!
- •White Marble Glass Shades
- •White matte finish
- •Main Light requires 1 x 100W 3-Way Medium Base Type A bulb (not included); ; Reading Light requires 1 x 60W Medium Base Type A Bulb (not included)
- •6.5' Black Cord
- •Easily accessible switches located on each lamp holder
- •Some Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- LIVEX LIGHTING Oasis 3 Light Antique Brass Ceiling Mount (4272-01)
- JUNO LIGHTING JSBT Slim Tapered Switchable White LED D (JSBT 6IN SWW2 90CRI WL MW M6)
- RAILHEAD GEAR K&E GEAR 140 Lumens, LED Black Headlamp (KE-FC115)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- SPARKLE Medium Wave Paint Curing Lamp 1500 Watt (DI1079113)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- SIMPLE DESIGNS Brushed Nickel Floor Lamp with Reading Light (LF2000-BSN)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- Lalia Home Floor Lamps