Zoro Homepage

Lambro 224WS 4 in. White Dryer Vent Hood

  • Mfr # 776708

  • Zoro # G204000124


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776708
Zoro #
G204000124
UPC #
-
Country of Origin
United States

Description

Features
  • Color - White.
  • Preferred Dryer Vent Hood.
  • With Tail Piece and Removable Screen/Sleeve.
  • Size - 4 in.
  • Dimension - 5.75 x 5.5 x 15 in.
  • Item Weight - 0.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.