Lambro 2300 3 in. Aluminium Adjustable Duct Elbow

  • Mfr # 265710

  • Zoro # G703999639


product price: $30.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265710
Zoro #
G703999639
UPC #
-
Country of Origin
United States

Description

Features
  • Aluminum Adjustable Duct Elbow.
  • Size - 3 in.
  • Dimension - 3 x 7.5 x 3 in.
  • Item Weight - 0.18 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.