This item is Discontinued.

Lamotte 1 FNU Std ISO Tri-Meter, 0 to 4000 1481

1 FNU Std ISO Tri-Meter, 0 to 4000 (Discontinued)

  • Mfr # 1481
  • Zoro # G4734581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1481
Zoro #
G4734581
UPC #
-
Country of Origin
United States

Details

Item
1 FNU Standard (ISO) Tri-Meter
Range
0 to 10 ppm (Chlorine), 0 to 4000 (Turbidity), 0 to 500 CU (Color)
Product Type
1 FNU Standard (ISO) Tri-Meter

Description

1 FNU Standard (ISO) Tri-Meter, Range 0 to 10 ppm (Chlorine), 0 to 4000 (Turbidity), 0 to 500 CU (Color)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.