Zoro Homepage

Calibration Solution, 1 NTU, 60 mL

  • Mfr # 1453

  • Zoro # G4165515


product price: $73.59
/ea

Key Features

Type
Turbidity
Range
1 FNU
Container
60 mL Bottle
Number of Tests
5
For Use With
LaMotte 2020wi Turbidity Meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1453
Zoro #
G4165515
UPC #
637395457890
Country of Origin
United States

Details

Item
Turbidity Calibration Standard
Type
Turbidity
Range
1 FNU
Container
60 mL Bottle
Number of Tests
5
For Use With
LaMotte 2020wi Turbidity Meter
Product Type
Turbidity Calibration Standard
Concentration
1 FNU
Chemical Grade
Lab
Compatible Product Type
Chlorine and Color Laboratory Meter
REMOVE - Previous PI Node
Calibration Solutions
Volume
60 mL
Compatible Manufacturer Model Number
LTC-3000we/wi

Description

Turbidity Calibration Standard, Concentration 1 FNU, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.