Zoro Homepage

Calibration Solution, 100 NTU, 60 mL

  • Mfr # 1452

  • Zoro # G4156993


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Type
Turbidity
Range
100 NTU
Container
60 mL Bottle
For Use With
LaMotte 2020we Turbidity Meter
Number of Tests
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452
Zoro #
G4156993
UPC #
637395458002
Country of Origin
United States

Details

Item
Turbidity Calibration Standard
Type
Turbidity
Range
100 NTU
Container
60 mL Bottle
For Use With
LaMotte 2020we Turbidity Meter
Number of Tests
5
Product Type
Turbidity Calibration Standard
Chemical Grade
Lab
Concentration
100 NTU
REMOVE - Previous PI Node
Calibration Solutions
Compatible Manufacturer Model Number
LTC-3000we/wi
Compatible Product Type
Chlorine and Color Laboratory Meter
Volume
60 mL

Description

Turbidity Calibration Standard, Concentration 100 NTU, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.