Colorimeter, 2 1/2 in, Digital
- Mfr # 3250
- Zoro # G222760505
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2 %
Overall Width
3 1/4 in
Display Type
Digital
Colorimeter Range - Maximum
2
Output Data
Mini USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3250
- Zoro #
- G222760505
- UPC #
- 063739546976
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 1/4 in
- Overall Depth
- 6 7/8 in
- Overall Height
- 2 1/2 in
- Wavelengths
- 568 nm
Details
- Accuracy
- 2 %
- Display Type
- Digital
- Colorimeter Range - Maximum
- 2
- Item
- Colorimeter
- Output Data
- Mini USB
- Data Logging Included
- Data Recorded
- Resolution
- 0.01 A
- Power Source - TS Only
- Battery
- Test Parameters
- Absorbance
- Includes
- (6) Sample Tubes, USB Cable, Wall Adapter
- Product Type
- Colorimeter
- Colorimeter Range - Minimum
- -2
- Light Source
- LED
- Standards
- CE
- Power Source
- Battery
- Power Source - old
- Battery
Description
Colorimeter, Accuracy 2 Percent, Resolution 0.01 A, Includes (6) Sample Tubes, USB Cable, Wall Adapter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.