Shop LAMOTTE
See all product information
Create Account
Phosphate Water Quality Test Kit
- Mfr # 4408-01
- Zoro # G0615517
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Type
Phosphate
Number of Tests
50
Range
1.0 to 10 ppm or 10 to 100 ppm
Includes
(2) 30 mL VIM Phosphate Reagent, (3) Pipettes, (3) Plastic Test Tubes with Caps, 30 mL Reducing Reagent, Instructions, Octa-Slide Viewer with Slide Bar
Sensitivity
1.0 ppm, 10 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4408-01
- Zoro #
- G0615517
- UPC #
- 637395459665
- Country of Origin
- United States
- Item
- Phosphate Water Quality Test Kit
- Type
- Phosphate
- Number of Tests
- 50
- Range
- 1.0 to 10 ppm or 10 to 100 ppm
- Includes
- (2) 30 mL VIM Phosphate Reagent, (3) Pipettes, (3) Plastic Test Tubes with Caps, 30 mL Reducing Reagent, Instructions, Octa-Slide Viewer with Slide Bar
- Sensitivity
- 1.0 ppm, 10 ppm
- Test System
- Colorimetric
- Replacement Reagents
- 4EWD7
- Product Type
- Water Quality Test Kit
- Test Parameters
- Phosphate
Description
Phosphate Water Quality Test Kit, Phosphate, Range 1.0 to 10 ppm or 10 to 100 ppm, Sensitivity 1.0 ppm, 10 ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents 4EWD7, Standards Not Applicable, Includes (2) 30 mL VIM Phosphate Reagent, (3) Pipettes, (3) Plastic Test Tubes with Caps, 30 mL Reducing Reagent, Instructions, Octa-Slide Viewer with Slide Bar
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.