Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
172
Zoro #
G4775014
UPC #
637395445279
Country of Origin
Unknown
Dimensions
Width
45"
Mesh Size
500 micron
Height
35"
Details
Item
Student Kick Net
Color
Tan
Features
3" Pockets to Hold Poles (Poles Not Included)
Application
Student Macroinvertebrate Collection
Description
Student Kick Net, Height 35 In., Width 45 In., Mesh Size 500 micron, Tan, Application Student Macroinvertebrate Collection, Features 3 In. Pockets to Hold Poles (Poles Not Included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.