Test Strip, Nitrate, Nitrite, PK50
Mfr # 2996
Zoro # G2022431
product price:Â $21.35
/pk 50, $0.43/eaKey Features
Testing Parameter
Nitrate
Range
0/5/10/25/50 ppm
Range Two
0 to 10 ppm
Testing Parameter Two
Nitrite
Includes
Color Chart Label
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2996
Zoro #
G2022431
UPC #
637395431340
Country of Origin
United States
Dimensions
Length
3 in
Overall Length
3 in
Overall Width
1/4 in
Details
Testing Parameter
Nitrate
Range
0/5/10/25/50 ppm
Range Two
0 to 10 ppm
Testing Parameter Two
Nitrite
Item
Test Strip
Includes
Color Chart Label
Number of Tests
50
Type
Natural Waters
Test Form
Strip
Maximum Measurement One
50 ppm
Parameter Two Measurements Included
0 to 10 ppm Nitrite
Parameter Measurements Included
0 to 10 ppm Nitrite, 0 to 50 ppm Nitrate
Testing Parameter One
Nitrate, Nitrite
Test Detects For
Nitrate, Nitrite
Test Type
Test Strips
Description
Test Strips, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One Nitrate, Nitrite, Overall Width 1/4 in, Parameter Measurements Included 0 to 10 ppm Nitrite, 0 to 50 ppm Nitrate, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Nitrate, Nitrite, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.