Test Strip, pH, Range 3 to 10, PK200

  • Mfr # 2912

  • Zoro # G0861016


product price:  $18.39
/pk 200, $0.09/ea

Key Features

Testing Parameter
pH
Range
3/4/5/6/7/8/9/10 pH
pH Resolution
1.0 pH
Number of Tests
200
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2912
Zoro #
G0861016
UPC #
637395035661
Country of Origin
United States

Dimensions

Length
3 in
Overall Length
3 in
Overall Width
1/4 in

Details

Testing Parameter
pH
Range
3/4/5/6/7/8/9/10 pH
pH Resolution
1.0 pH
Number of Tests
200
Includes
Color Chart Label
Type
Wide Range
Item
Test Strip
Test Form
Strip
Maximum Alkalinity Measurement
10 pH
Parameter Measurements Included
3 to 10 pH
Minimum Alkalinity Measurement
3 pH
Testing Parameter One
pH
Test Detects For
pH
Test Type
Test Strips

Description

Test Strip, Test Form Strip, Overall Length 3 in, Test Type Test Strips, Testing Parameter One pH, Overall Width 1/4 in, Parameter Measurements Included 3 to 10 pH, Number of Tests 200, pH Resolution 1.0 pH, Test Detects For pH, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.