Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2977-12-PT
Zoro #
G3230376
UPC #
637395430305
Country of Origin
United States
Dimensions
Length
5 in
Details
Testing Parameter
Bromine
Range
0 to 10 ppm
Range Two
0 to 180 ppm
Range Three
0 to 10 ppm
Range Five
6.8 to 8.4
Range Four
50 to 800 ppm
Number of Tests
50
Testing Parameter Two
Alkalinity
Includes
Color Chart Label
Testing Parameter Four
Hardness
Item
Test Strip
Testing Parameter Five
pH
Type
Pool 5-way
Testing Parameter Three
Free and Total Chlorine
Description
Test Strip, Number of Tests 50, Includes Color Chart Label, Testing Parameter Four Hardness, Testing Parameter Three Free and Total Chlorine, Testing Parameter Two Alkalinity, Testing Parameter Five pH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.