Test Strips, 3 in L, 1/4 in W, PK50
- Mfr # 2951HR
- Zoro # G2947847
product price:Â
$
13.49
/pk of 50, $0.27/ea
Key Features
Testing Parameter
QAC
Range
200/400/600/1000/1500 ppm
Type
Sanitizer
Length
3 in
Includes
Color Chart Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951HR
- Zoro #
- G2947847
- UPC #
- 637395451744
- Country of Origin
- United States
- Testing Parameter
- QAC
- Range
- 200/400/600/1000/1500 ppm
- Type
- Sanitizer
- Includes
- Color Chart Label
- Item
- Test Strips
- Number of Tests
- 50
- Test Form
- Paper
- Minimum Measurement One
- 200 ppm
- Test Type
- Test Strips
- Parameter Measurements Included
- 200 to 1,500 ppm QAC
- Testing Parameter One
- QAC
- Test Detects For
- QAC
- Maximum Measurement One
- 1,500 ppm
Dimensions
- Length
- 3 in
- Overall Width
- 1/4 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
Description
Test Strip, Test Form Paper, Overall Length 3 in, Test Type Test Strips, Testing Parameter One QAC, Overall Width 1/4 in, Parameter Measurements Included 200 to 1,500 ppm QAC, Number of Tests 50, pH Resolution Not Applicable, Test Detects For QAC, Includes Color Chart Label, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.