Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1970-ISO
Zoro #
G4203297
UPC #
637395457876
Country of Origin
Unknown
Dimensions
Cable Length
1m
Manufacturers Warranty Length
2 yr
Details
Item
Turbidity Meter, ISO
Display
LCD
Auto Power Off
Yes
Includes
0, 1, 10 NTU Standards, USB Interface Cable, Wall Charger, Carrying Case and Instructions
Memory
500 Points
Turbidity Range
0 to 4000 NTU
Power Source
Lithium Rechargeable Batteries
Interface
USB
Turbidity Resolution
0.01, 0.1 and 1 NTU
Description
Turbidity Meter, ISO, Turbidity Range 0 to 4000 NTU, Display LCD, Auto Power Off Yes, Memory 500 Points, Interface USB, Cable Length 1m, Power Source Lithium Rechargeable Batteries, Includes 0, 1, 10 NTU Standards, USB Interface Cable, Wall Charger, Carrying Case and Instructions, Manufacturers Warranty Length 2 yr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.