Shop LAMOTTE
See all product information
Create Account
Total Coliform Water Test Kit
- Mfr # 5850
- Zoro # G2153216
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Type
Coliform Bacteria
Number of Tests
44
Range
Presence/Absence
Includes
Reagents and Accessories for (44) Tests
Test System
Colorimetric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5850
- Zoro #
- G2153216
- UPC #
- 637395452093
- Country of Origin
- United States
- Item
- Total Coliform Water Test Kit
- Type
- Coliform Bacteria
- Number of Tests
- 44
- Range
- Presence/Absence
- Includes
- Reagents and Accessories for (44) Tests
- Test System
- Colorimetric
- Replacement Reagents
- 1
- Product Type
- Water Quality Test Kit
- Test Parameters
- Coliform Bacteria
- Sensitivity
- Presence/Absence
Description
Total Coliform Water Test Kit, Coliform Bacteria, Range Presence/Absence, Sensitivity Presence/Absence, Test System Colorimetric, Number of Tests 44, Replacement Reagents 1, Standards Not Applicable, Includes Reagents and Accessories for (44) Tests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.