Bar Latch, 27/32 In. W, Silver
Mfr # SSL-100
Zoro # G3046811
product price: $25.99
/eaKey Features
Hardware
Included
Number of Mounting Holes
4
Material
Steel
Latch Type
Slide Bar
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSL-100
Zoro #
G3046811
UPC #
-
Country of Origin
Japan
Dimensions
Width
27/32 in
Length
3 15/16 in
Height
2 3/4 in
Bolt Length
100 mm
Overall Length
21 1/2 mm
Maximum Shackle Diameter
22 mm
Overall Height
70 mm
Overall Width
100 mm
Details
Hardware
Included
Number of Mounting Holes
4
Material
Steel
Latch Type
Slide Bar
Color
Silver
Finish
Polished
Item
Bar Latch
Product Type
Bar Latch
Hardware Included
Yes
Description
Bar Latch, Product Type Bar Latch, Latch Type Slide Bar, Bolt Head Diameter Not Applicable, Maximum Shackle Diameter 22 mm, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size Not Applicable, Bolt Length 100 mm, Overall Width 100 mm, Overall Height 70 mm, Overall Length 21 1/2 mm, Finish Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.