33-in W x 56-in H Glossy Wht Coral Gate Arched 36-in W Opening SC Hardware W/Dbl Side Handle
- Mfr # ICGA3356GW
- Zoro # G116297025
Key Features
Specifications
Product Information
- MFR #
- ICGA3356GW
- Zoro #
- G116297025
- UPC #
- 664723449593
- Country of Origin
- China
Dimensions
- Length
- 56 in
- Width
- 33 in
Details
- Color
- White
- Material
- Galvanized Steel
- Mesh Shape
- Arched Top
- Finish
- White Glossy
- Includes
- One (1) gate, two (2) universal self-closing hinges for surface mounting, two (2) universal self-closing hinges
Description
The sleek and elegant design of our iron gates are the perfect way to elevate any entrance to your outdoor space. Stunning features and galvanized steel construction make them as long lasting as they are good looking. Self-closing hardware makes them safe, convenient, and easy to use on a day-to-day basis. Whether you have your hands full, or the kids are running in and out, the self-closing hinges will make sure they close behind you every time.On top of beauty and longevity, our iron gates come pre-assembled with hardware and a double-sided handle included, making the installation process as quick and as easy as possible. Whether you're a busy contractor or a DIYer looking for an easy backyard upgrade, our iron gates will be perfect for you.
- Designed for a 48" Opening | Perfectly fits a 48" wide opening for residential, commercial, and industrial use.
- Dimensions | Measures 45" wide x 56" high (centre point)
- Anti-Sagging Durability | Prevents sagging and dragging, unlike traditional wooden gates.
- Self-Closing and Self-Latching | Automatically closes and latches for convenience and safety
- Heavy-Gauge Galvanized Steel | Constructed from durable, rust-resistant galvanized steel for long-lasting use.
- Low Maintenance | Easily cleaned with soap and water for minimal upkeep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.