Shop All Drawer Slides
Lamp
Drawer Slide, Side Mount, Full, Conv., 1/2"W
Mfr # ESR-DC4513-22
Zoro # G2628421
product price: $50.29
/pr
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type Full
Product Information
- Brand Lamp
- MFR # ESR-DC4513-22
- Zoro # G2628421
- Country of Origin Korea, Republic of
- Category Drawer Slides
Dimensions
Closed Length | 21.6563 in |
Travel Length | 22 in |
Width | 1/2 in |
Screw Size | M4 or #8 |
Details
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Zinc Plated, Extension Type Full, Disconnect Method Front/Lever, Closed Length 21.6563 in, Travel Length 22 in, Side Mount Load Cap. per Pair 95 lb, Load Capacity 95 lb, Detent Type Hold-In, Material Stainless Steel, Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- SUR&R O-Ring, 12.3mm Nominal Inside dia., PK50 (HOR620)
- LAMP STAINLESS STEEL SLIDE BOLT (KR-75)
- EMTEK Bright Chrome Stop, 2231US26 (2231US26)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-16)
- LAMP Drawer Slide, Side Mount, Full, Soft Close, 33/64"W (ESR-DC4513-20)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-8)
- BLUM Side Adjustable Left Hand Locking Device for 563/569 Tandem Slides (T51.1901 L)
- HARDWARE RESOURCES 14" Black Keyboard Slide Without Tray (70541BK)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- Lamp Drawer Slides