Zoro Homepage

Weld On Hasp, Fixed, 316 Stainless Steel

  • Mfr # HP-645

  • Zoro # G0405876


product price: $26.35
/ea

Key Features

Hasp Staple Type
Fixed
Hasp Style
Weld-On
Hasp Material
Stainless Steel
Hasp Finish
Bright Stainless Steel
Hasp Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP-645
Zoro #
G0405876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hasp Length
4 1/2 in
Hasp Width
1 1/2 in
Hasp Height
51/64 in
Max. Shackle Dia.
13/64 in
Shackle Diameter - Maximum
3/16 in
Overall Width
4 1/2 in
Overall Height
1 1/2 in
Overall Length
13/16 in

Details

Item
Hasp
Hasp Staple Type
Fixed
Hasp Style
Weld-On
Hasp Material
Stainless Steel
Hasp Finish
Bright Stainless Steel
Includes
Fasteners, Strike Plate
Material
316 Stainless Steel
ANSI/BHMA Finish
Bright Stainless Steel
Includes Hardware
Hardware Not Included

Description

Hasp, Hasp Staple Type Fixed, Hasp Style Weld-On, Hasp Material Stainless Steel, Hasp Finish Bright Stainless Steel, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 51/64 in, Max. Shackle Dia. 13/64 in, Includes Fasteners, Strike Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.