Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lancaster Mixer Glass, 16oz, 24PK 04-12344

Mixer Glass, 16oz, 24PK (Discontinued)

  • Mfr # 04-12344
  • Zoro # G214920511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-12344
Zoro #
G214920511
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5-3/4 in
Diameter
3 1/4 inches
Outside Dia.
3-1/4 in

Details

Capacity
16 oz
Color
Clear
Material
Glass
Application
Hotels, Restaurants
Features
An essential for any beverage service. Our 16 oz Mixer Glass fits the profile as a standard solution.

Description

Mixer Glass, 16 oz. 5 3/4'' 3 1/4''. Pack of 24. An essential for any beverage service. Our 16 oz Mixer Glass fits the profile as a standard solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.