Shop All Stacking Chairs
Lancaster Table & Seating
White Stacking Adjustable Chaise with Turquoise Sling Seat
Mfr # 427SLINGCHTQ
Zoro # G611638149
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Lancaster Table & Seating
- MFR # 427SLINGCHTQ
- Zoro # G611638149
- Country of Origin China
- Category Stacking Chairs
Description
Allow your guests to unwind in style and comfort with this Lancaster Table & Seating white stacking adjustable chaise with turquoise sling seat! Whether poolside with a cocktail or on the beach with a book this chaise lounge is the perfect way to treat your guests to rest and relaxation. It offers a 5-position adjustable back so that each user can adjust it to the ideal position for their ultimate comfort. This chaise boasts a sturdy fiberglass-reinforced 100% virgin polypropylene frame for long-lasting durability. Its sling seat features a breathable flexible synthetic fabric design for comfort and the bright turquoise color adds eye-catching visual appeal to create a relaxing oasis.This chaise is great for outdoor use and can be washed with a power washer. Plus this chaise can stack up to 20 chairs high for simple compact storage. Allow your guests to relax in this chaise lounge for a stay they won't forget!Overall Dimensions:Length: 72 13/16''Width: 28 3/8''Seat Height: 11 13/16''Weight Capacity: 330 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61443)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- REGISTRY Blanket Fleece 66x90 Ivory (POLAR-T-I)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- FLASH FURNITURE Student Desk with Open Front Metal Book Box - Natural (FD-DESK-GG)
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- FLASH FURNITURE HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame (RUT-F01A-NY-GG)
- OFFICESOURCE Crossway Collection Side Chair with Black Frame (2029FBK)
- FLASH FURNITURE Black Stack Chair Dolly (FD-STK-DOLLY-GG)
- FLASH FURNITURE Stack Chair, Frame, Black, 16" (RUT-16-PDR-BLACK-GG)
- Lancaster Table & Seating Stacking Chairs