Shop All Scrub Tops
Landau
Scrub Shirt, Unisex, M, Blue
Mfr # 7502BCPMED
Zoro # G4940957
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Length 27 1/2 in
Product Information
- Brand Landau
- MFR # 7502BCPMED
- Zoro # G4940957
- UPC # 708695013540
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | M |
Length | 27 1/2 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size-Body Type | Regular |
Details
Description
Scrub Shirt, Color Blue, Gender Unisex, Material Cotton/Polyester, Size M, Style Shirt, Number of Outside Pockets 2, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Length 27 1/2 in, Front Closure Type Pullover, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Collar Style V-Neck, Features Reversible, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Reaper Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Clear Lenses (SCOUT)
- ACCUFORM Fire Extinguisher Sign, 18X4", ENG, SURF (MFXG580VS)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket, Size: 3X (SJ210B-3ZOS-3X)
- LANDAU Warmup Jacket, L, Navy, 31-1/2 In. L (7551BNP LARGE)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- Landau Workwear and Protective Clothing