Landau
Warm up Jacket, 2XL, White, Womens
Mfr # 7525WWP XXL
Zoro # G5461452
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 45 in to 48 in
- Material Cotton/Polyester
- Fits Waist Size 39 to 41 in
- Cuff Style Long Sleeve
- Gender Women's
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 0 Electrical Glove, Size 11, PR (170-0-14/11)
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- SANITA PROFESSIONAL Cabrio Men's Closed Back Clog in Black, Size 12.5-13, PR (457806M-002-47)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- Landau Scrubs & Lab Coats