Corrugated Waste Box for Radioactive Material, 12 1/4 x 12 1/4 x 24 3/4 Inches, 25 per Case, 25PK

  • Mfr # BRS-15

  • Zoro # G916556339


product price:  $198.99
/pk 25, $7.96/ea
Free Shipping & Returns

Key Features

Height
24.75 in
Can Material
Heavy Duty Corrugated
Width
12.25 in
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRS-15
Zoro #
G916556339
UPC #
-
Country of Origin
Unknown

Dimensions

Height
24.75 in
Width
12.25 in
Length
12.25 in

Details

Item
Corrugated Waste Box for Radioactive Material, 12-1/4 x 12-1/4 x 24-3/4 Inches, 25 per Case
Can Material
Heavy Duty Corrugated

Description

Heavy duty corrugated radioactive waste boxes have a radiation and caution warning symbols imprinted on the boxes. These can be used individually or with a Rad-4 Lock Box for a complete shielding waste system. Boxes ship flat to prevent damage and need to be folded into final shape before use.Shipping Weight: 41 lbsShipping Dimensions: 37.50 x 25.00 x 9.25Research or further manufacturing use only, not for food or drug use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.