
100 ft L Garden Hose, PVC Tube, Green
Mfr # BL5820100HM
Zoro # G513759614
product price: $51.45
/eaKey Features
Hose Length
100 ft
Hose Tube Material
PVC
Hose Color
Green
Kink Resistant
Yes
Hose Cover Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL5820100HM
Zoro #
G513759614
UPC #
45734979581
Country of Origin
Viet Nam
Dimensions
Hose Length
100 ft
Details
Hose Tube Material
PVC
Hose Color
Green
Item
Garden Hose
Kink Resistant
Yes
Hose Cover Material
PVC
Description
4-ply construction for bursting strength. Solid brass coupling. Anti-kinking sleeve. UV and abrasion resistant PVC outer jacket.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.