
50 ft L Soaker Water Hose, Rubber Tube, Black, Brass Fitting
Mfr # HOSE-50-B-53L
Zoro # G313767277
product price: $23.79
/eaKey Features
Hose Tube Material
Rubber
Hose Color
Black
Fitting Material
Brass
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOSE-50-B-53L
Zoro #
G313767277
UPC #
45734999350
Country of Origin
China
Dimensions
Hose Length
50 ft
Details
Hose Tube Material
Rubber
Hose Color
Black
Item
Soaker Water Hose
Fitting Material
Brass
Hose Configuration
Coupled Assembly
Description
Made from recycled rubber. Solid brass couplings. Great for gardens or flower beds. Saves water usage by 70%. End cap included or remove to connect additional hose.
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.