
75 ft L Garden Hose, Rubber Tube, Black, Yellow
Mfr # GH-585093L
Zoro # G913758293
product price:Â $64.59
/eaKey Features
Hose Length
75 ft
Hose Tube Material
Rubber
Hose Color
Black, Yellow
Kink Resistant
Yes
Hose Cover Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-585093L
Zoro #
G913758293
UPC #
45734989146
Country of Origin
Viet Nam
Dimensions
Hose Length
75 ft
Details
Hose Tube Material
Rubber
Hose Color
Black, Yellow
Item
Garden Hose
Kink Resistant
Yes
Hose Cover Material
PVC
Description
Kink-free construction. PVC/rubber outer jacket is UV and abrasion-resistant. Machined heavy-duty'' couplings. Anti-kinking spring at spigot connection. 500 psi pressure rating.''
Restrictions
WARNING:
This product can expose you to chemicals including 2,4-Diaminoanisole,
which is known to the State of California to cause cancer, and Topiramate,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.