Mini Wood Chipper Shredder Mulcher, 7HP 3" max diameter
- Mfr # GUO035
- Zoro # G723513518
product price:Â
$
629.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Power Source
Gasoline-Powered
Material
Steel
Capacity
3 in Max Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUO035
- Zoro #
- G723513518
- UPC #
- 850035629116
- Country of Origin
- China
Details
- Item
- Wood Chipper
- Color
- Orange
- Power Source
- Gasoline-Powered
- Material
- Steel
- Capacity
- 3 in Max Cutting
Description
SuperHandy Mini Wood Chipper Shredder Mulcher Heavy Duty 7HP Compact Design 3" Inch Max Cutting Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.