Shop LANTRONIX
See all product information
Create Account
DUAL PORT 10/100 DEVICE SERVER /W LINUX, ROHS
- Mfr # ED2100002-LNX-01
- Zoro # G623563729
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Number of Serial Ports
2
Depth
3.7 in
Height
0.9 in
Width
2.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ED2100002-LNX-01
- Zoro #
- G623563729
- UPC #
- 783384234512
- Country of Origin
- Thailand
- Number of Serial Ports
- 2
Dimensions
- Depth
- 3.7 in
- Height
- 0.9 in
- Width
- 2.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.