EDS 3000PR SECURE TERMINAL SERVER, 8-PORT SERIAL, 1 GBE ETHERNET, 110-240 VAC, 1
Mfr # EDS3008PR1NS
Zoro # G015718911
product price: $906.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Rack-mountable
Width
17.3 in
Maximum Memory Supported
4 GB
Plug/Connector Type
IEC Connector
Serial Port
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDS3008PR1NS
Zoro #
G015718911
UPC #
783384239579
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.3 in
Height
1.8 in
Details
Form Factor
Rack-mountable
Maximum Memory Supported
4 GB
Plug/Connector Type
IEC Connector
Item
Terminal Server
Serial Port
Yes
Standard Memory
3.91 GB
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Power Consumption
20 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.