Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SECURITY PACK 5G SUB 6 GHZ LTE CAT13 FB IOT GATEWAY WORLD

  • Mfr # G528GP2FS

  • Zoro # G616425188


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Number of WAN Ports
1
Total Number of Ports
2
Power Source
DC
Width
5.2 in
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G528GP2FS
Zoro #
G616425188
UPC #
783384000000
Country of Origin
China

Dimensions

Width
5.2 in
Depth
3.2 in
Height
1 in

Details

Number of WAN Ports
1
Total Number of Ports
2
Power Source
DC
Number of Network (RJ-45) Ports
1
USB Version
USB Type-A
Ethernet Technology
Fast Ethernet
Standard Memory
256 MB
Mounting
DIN Rail
Item
Router

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.