Zoro Homepage

SINGLE PORT 10/100 DEVICE SERVER WITH INTERNATIONAL POWER SUPPLY AND ADAPTERS

  • Mfr # UD1100002-01

  • Zoro # G415718924


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Form Factor
Wall Mountable
Number of Parallel Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD1100002-01
Zoro #
G415718924
UPC #
783384230873
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5 in
Height
0.9 in

Details

Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Form Factor
Wall Mountable
Item
Device Server
Number of Parallel Ports
1
Parallel Port
Yes
Includes
UD1100002-01 Device ServerPower AdapterDeviceInstaller SoftwareCom Port Redirector Software

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.