Shop CUDY
See all product information
Create Account
Ax3000 2.5G Mesh Wi-Fi 6 System White
- Mfr # M3000(2-PACK)
- Zoro # G823943369
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Flash/Rom
128 MB (1 Gbit) NAND
5 GHz Wi-Fi Sterams
2T2R (2x2 MIMO)
Ethernet Ports
1x 2.5G RJ45 Port, 1x Gigabit RJ45 Ports
DDR/Ram
256 MB (2 Gbit) DDR3
Outside Diameter
4.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M3000(2-PACK)
- Zoro #
- G823943369
- UPC #
- 193138073241
- Country of Origin
- China
Dimensions
- Outside Diameter
- 4.35 in
- Height
- 6.1 in
Details
- Flash/Rom
- 128 MB (1 Gbit) NAND
- 5 GHz Wi-Fi Sterams
- 2T2R (2x2 MIMO)
- Ethernet Ports
- 1x 2.5G RJ45 Port, 1x Gigabit RJ45 Ports
- DDR/Ram
- 256 MB (2 Gbit) DDR3
- Power Interface
- DC Jack
- Item
- Plastic
- Application
- Wi-Fi
- 2.4 GHz Wi-Fi Speed
- 574 Mbps
- Beamforming
- Yes
- Color
- White
- Wi-Fi Antennas
- 5x Internal
- 2.4 GHz Wi-Fi Streams
- 2T2R (2x2 MIMO)
- Power Input
- 12V ~1A
- For Use With
- Wired or Wireless Connection
- Range Performance
- Max: 220 m (722 ft)
- CPU
- 1.3 GHz Dual-Core, ARM Cortex-A53
- VPN Server and Client
- WireGuard, OpenVPN, Ipsec, Zerotier, PPTP, L2TP
- Material
- Plastic
- 5 GHz Wi-Fi Speed
- 2402 Mbps
Description
Ax3000 Wi-Fi 6 Mesh 2.5G Solution 2-Pack, Dual-Band, Chipset MT7981BA+MT7976CN+RTL8221B, 802.11ax/ac/a/b/g/n, 2402Mbps at 5GHz + 574Mbps at 2.4GHz, 2.5G WAN+GE LAN, 5 internal antennas, MU-MIMO, DDNS, Zerotier/Wireguard/OpenVPN/IPSec/L2TP/PPTP VPN, DNS over Cloudflare/Google/Quad9, IPv6, Seamless Roaming, WPA3, TR069/TR098/TR111/TR181,easyMesh R3 Optional, Ver 2.0, Cudy Mesh, Cudy APP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.