Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPIDER REMOTE IP KVM

  • Mfr # SLS200USB0-02

  • Zoro # G416424336


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Number of VGA Ports
1
Server Connection Via Twisted Pair
Category 5
Network (RJ-45)
Yes
Input Voltage Range
5 vdc
Minimum Operating Temperature
32°F (0°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLS200USB0-02
Zoro #
G416424336
UPC #
783384000000
Country of Origin
Multiple

Dimensions

Width
2.3 in
Height
5.2 in
Depth
1.2 in

Details

Number of VGA Ports
1
Server Connection Via Twisted Pair
Category 5
Network (RJ-45)
Yes
Input Voltage Range
5 vdc
Minimum Operating Temperature
32°F (0°C)
Device Type
KVM over IP
Item
KVM Switchbox
VGA
Yes
Input Current
1.60 A
Mount Type
Rack-mountable
Maximum Operating Temperature
113°F (45°C)
Connectivity Technology
Wired
Number of USB Ports
2
USB
Yes
Number of Network (RJ-45) Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.