UDS2100 2 PORT DEVICE SERVER, INTERNATIONAL POWER SUPPLY, ROHS COMPLIANT
- Mfr # UD2100002-01
- Zoro # G816106320
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Fast Ethernet
Number of Serial Ports
2
Serial Port
Yes
Width
2.8 in
Form Factor
Wall Mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UD2100002-01
- Zoro #
- G816106320
- UPC #
- 783384231733
- Country of Origin
- Taiwan, Province of China
- Item
- Device Server
- Ethernet Technology
- Fast Ethernet
- Number of Serial Ports
- 2
- Serial Port
- Yes
- Form Factor
- Wall Mountable
- Includes
- UDS2100 2-Port Device ServerInternational power supply with regional adaptersDeviceInstaller configuration softwareCom Port Redirector software and related utilities
- Network (RJ-45)
- Yes
- Number of Network (RJ-45) Ports
- 1
- Series
- UDS
Dimensions
- Width
- 2.8 in
- Height
- 0.9 in
- Depth
- 3.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.