XDIRECT232 SINGLE PORT 10/100 DEVICE SERVER, 100-240 VAC INTERNATIONAL POWER SUP
Mfr # XDT2321002-01-S
Zoro # G016244358
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Fast Ethernet
Width
1.3 in
Number of Serial Ports
1
Height
1.1 in
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XDT2321002-01-S
Zoro #
G016244358
UPC #
783384235298
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.3 in
Height
1.1 in
Details
Ethernet Technology
Fast Ethernet
Number of Serial Ports
1
Media Type Supported
Twisted Pair
Product Line
xDirect
Item
Device Server
Number of Network (RJ-45) Ports
1
Memory Standard
SDRAM
Serial Port
Yes
Standard Memory
256 KB
Network (RJ-45)
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.