XDT2321002-01-S XDirect - Device server - 10MB LAN- 100MB LAN- RS-232

  • Mfr # YYT1-10921435

  • Zoro # G916489507


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYT1-10921435
Zoro #
G916489507
UPC #
783384235298
Country of Origin
China

Description

xDirect is a sleek and compact Serial-to-Ethernet device server providing quick and easy Ethernet connectivity to virtually any device or machine with a serial interface.With an integrated Ethernet port and serial cable multiple power options including PoE xDirect provides a portable extremely flexible and highly affordable network connectivity solution.With Plug-and-Play simplicity small form factor multiple power options and a robust device server application xDirect provides the easy and short path to network connectivity 'right on the wire'. Features -Max Supported Qty: 1 -RAM: 256 KB SRAM -Flash Memory: 1 MB -Form Factor: External -Connectivity Technology: Wired -Data Transfer Rate: 921.6 Kbps -Data Link Protocol: Ethernet Fast Ethernet RS-232 -Network / Transport Protocol: TCP/IP UDP/IP ICMP/IP ARP BOOTP DHCP -Remote Management Protocol: SNMP Telnet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.