Shop LANTRONIX
See all product information
Create Account
XPress-DR+ Device Server - 2 x RJ-45 , 2 x RJ-45
- Mfr # XSDR22000-01
- Zoro # G415718870
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Standards
ULCSATUVFCCCEFM Class IDiv. 2IEEE 802.3IEEE 802.3uIEEE 802.3xIEEE 802.3 d
Input Voltage
30 V DC
Processor Speed
48 MHz
Number of Network (RJ-45) Ports
4
Network (RJ-45)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XSDR22000-01
- Zoro #
- G415718870
- UPC #
- 783384230668
- Country of Origin
- Taiwan, Province of China
- Item
- Device Server
- Standards
- ULCSATUVFCCCEFM Class IDiv. 2IEEE 802.3IEEE 802.3uIEEE 802.3xIEEE 802.3 d
- Input Voltage
- 30 V DC
- Processor Speed
- 48 MHz
- Number of Network (RJ-45) Ports
- 4
- Network (RJ-45)
- Yes
- Power Consumption
- 2.30 W
- Standard Memory
- 256 KB
- Product Line
- XPress-DR+
- Memory Standard
- SRAM
- Ethernet Technology
- Fast Ethernet
Dimensions
- Width
- 4.8 in
- Height
- 2.2 in
- Depth
- 3.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.