This item is Discontinued.

Lanzar Four Channel High Power Car Audio Amplifier w/Adjustable High & Low Pass Filters Stable to 1 ohm WH 800X4.1

Four Channel High Power Car Audio Amplifier w/Adjustable High & Low Pass Filters Stable to 1 ohm WH (Discontinued)

  • Mfr # 800X4.1
  • Zoro # G916062274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800X4.1
Zoro #
G916062274
UPC #
810130954223
Country of Origin
Brazil

Description

Total Audio Power Output: 14.4 1 Ohm: 4 x 200 Watts RMS: Total Audio Power Output: 14.4 2 Ohms: 4 x 140 Watts RMS Total Audio Power Output: 14.4 Bridged 2-4 Ohms: 2 x 400 Watts RMS 2 Ohms Efficiency 2 Ohms: 84% Efficiency 1 Ohm: 75%: - Input Voltage: 9 to 15V: 9 to 15 Volts Input Impedance: 22K Ohms THD+Noise: 0.1 0%: 0.1 0% Input Sensitivity: 250mV - 1.4V: 250mV - 1.4 Volts SNR: 95dB: 95dB Frequency Response Key OFF: - Frequency Response: 18 to 25kHz -3dBs HPF High Pass Filter: 80Hz 12dB/octave Linkwitz-Riley LPF Low Pass Filter: 80Hz 12dB/octave Linkwitz-Riley Recommended Fuse: 40 Amps Current at Rest: 1.0 A: 1.0 Amps Average Current Draw Music: 40 Amps Power Wire Gauge minimum recommended: 10mm / 7 AWG Speaker Wire Gauge minimum recommended: 2 x 1.5mm / 2 x 16 AWG Weight Lb: 2.5 Dimensions: Height in: 1.6; Width in: 5.5l; Depth in: 7.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.