
One Channel 2300 Watts Max 1 Ohm Car Audio Mono Amplifier w/Subsonic Filter Bass Boost & Low Pass
Mfr # 1600.1
Zoro # G516062223
product price: $259.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600.1
Zoro #
G516062223
UPC #
810130954193
Country of Origin
Brazil
Description
Total Audio Power Output: 14.4 1 Ohm; 2300 Watts RMS Total Audio Power Output: 14.4 2 Ohms: 1700 Watts RMS Total Audio Power Output: 12.6 1 Ohm: 1600 Watts RMS Total Audio Power Output: 12.6 2 Ohms: 1300 Watts RMS Efficiency 2 Ohms: 81% Efficiency 1 Ohm: 70% Input Voltage: 9 to 15 Volts Input Impedance: 100K Ohms THD+Noise: 0.1 % Input Sensitivity: 155mV to 8 Volts SNR: 84dB Frequency Response Key OFF: 5 to 22kHz -3dBs Frequency Response: 20 to 20kHz -3dBs Bass Boost 45Hz: Variable 0 to +18dBs HPF Subsonic: 20 to 80Hz 12dB/octave Linkwitz-Riley LPF Crossover: 80 to 20kHz 12dB/octave Linkwitz-Riley Recommended Fuse: 80 A, Current at Rest: 2 Amps Average Current Draw Sinusoidal: 180 Amps Average Current Draw Music: 90 Amps Power Wire Gauge min. Recommended: 16mm / 5 AWG Speaker Wire Gauge min. Recommended: 2 x 4mm / 2 x 11 AWG Weight Lb: 7.2 Height in: 2.2, Width in: 8.4, Depth in: 9.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.