10-4C 105 STR TC FOIL + TNC, BRD SHD PVC JKT BLK VFD, 600V 105C, 1000FT

  • Mfr # 761004

  • Zoro # G2844652


product price: $12.85
/ea
Sold in multiples of 25 for $321.25
Additional $11.40 delivery surcharge applies per item.
See details

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Nominal Voltage
1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761004
Zoro #
G2844652
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
7.5 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Nominal Voltage
1000V
Shielding Cable
Shielding
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage)
Minimum Operating Temperature
-40°C
Ethernet Category
82
Installation Type for Temperature Range
UL/CSA TC
Conductor Stranding
Class 5 fine wire
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
10 AWG (6 mm²)
Ground Connector
yes
Wire Gauge
10 AWG
Wire AWG #1 - # of Conductors
4
Conductor Cross-Section
(6 mm²)
Cable Construction (Wire Gauge & Conductor Count)
10 AWG/4C
Operating Temperature Range
-25°C to +90°C
Maximum Operating Temperature
+105°C
Type
Stranded
Voltage Range
600V
Material
Tinned or Coated Copper
Jacketing Material
Pvc-Polyvinyl Chloride
Product Type
Vfd
Temperature Rating
105 Degrees Centigrade
Conductor Count
4 Conductor
Screen/Shield
Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.