Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-4C + 14-2C (BRAKE) VARIABLE, FREQUENCY DRIVE CABLE BLK, 1000FT

  • Mfr # 7410044

  • Zoro # G2846506


product price: $19.45
/ea
Sold in multiples of 25 for $486.25
Item requires special delivery charges. A $7.20 per item surcharge will be applied.

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Nominal Voltage
1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7410044
Zoro #
G2846506
UPC #
-
Country of Origin
Unknown

Dimensions

# of Conductor Pairs - AWG Size #1
1
Minimum Bend Radius
7.5 x cable diameter
Bend Radius Installation Type
for stationary use
Thickness
0.9MM
Conductor Size/Gauge
COMPOSITE

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Nominal Voltage
1000V
Shielding Cable
Shielding
Minimum Operating Temperature
-40°C
Operating Temperature Range
-25°C to +90°C
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage); foil shielded pairs
Conductor Pair #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
14 AWG (2.5 mm²)
Wire AWG #1 - # of Conductors
4
Maximum Operating Temperature
+105°C
Installation Type for Temperature Range
UL/CSA TC
Cable Construction (Wire Gauge & Conductor Count)
10 AWG/4C+(14 AWG/1Pr)
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
10 AWG (6 mm²)
Ethernet Category
102
Conductor Stranding
Class 5 fine wire
Composite
Yes
Type
Stranded
Temperature Rating
125 Degrees Centigrade
Conductor Count
6 Conductor
Screen/Shield
Shielded
Voltage Range
600V
Product Type
Vfd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.