12-3C 56 STR BC PVC, 85% TNC BRD SHD PVC JKT GRY, 1000FT

  • Mfr # 601203CY

  • Zoro # G2847827


product price:  $1,836.99
/ea
Sold in multiples of 250 for $459,247.50
Additional $18.78 delivery surcharge applies per item.
See details

Key Features

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Conductor Material
Finely stranded bare copper
Color
Gray (Slate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601203CY
Zoro #
G2847827
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
6 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Conductor Material
Finely stranded bare copper
Color
Gray (Slate)
Insulation Material
Specially formulated PVC
Wire Gauge
12 AWG
Conductor Cross-Section
(4 mm²)
Conductor Stranding
Class 5 fine wire
Installation Type for Temperature Range
for stationary use
Wire AWG #1 - # of Conductors
3
Cable Construction (Wire Gauge & Conductor Count)
12 AWG/3C
Ethernet Category
88
Operating Temperature Range
-40°C to +105°C
Cable Shielding Type/Material
PVC inner jacket; tinned copper braid (85% coverage)
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
12 AWG (4 mm²)
Shielding Cable
Shielding
Ground Connector
yes
Minimum Operating Temperature
-40°C
Nominal Voltage
600V
Maximum Operating Temperature
+105°C
Product Type
Flex Cont
Screen/Shield
Shielded
Jacketing Material
Pvc-Polyvinyl Chloride
Shield Type
Braid
Type
Finely Stranded
Material
Bare Copper
Conductor Count
3 Conductor
Stranding
56 Strands in Each Conductor
Temperature Rating
90 Degrees Centigrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.