
12-4C 56 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601204
Zoro # G1352252
product price: $23.59
/ea
Sold in multiples of 250 for $5,897.50
Item requires special delivery charges. A $0.56 per item surcharge will be applied.
Key Features
Number of Conductors
4
Wire Size
12 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601204
Zoro #
G1352252
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Details
Number of Conductors
4
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Description/Special Features
Class 5 Fine Wire; Ground Connector
Material
Bare Copper
Temp. Range
-40 to 105°C
Type
Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.