
12-4C 56STR BC PVC/NYL+TIN BRD, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601204CY
Zoro # G1349434
product price: $1,818.99
/ea
Sold in multiples of 250 for $454,747.50
Key Features
Number of Conductors
4
Wire Size
12 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
601204CY
Zoro #
G1349434
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
12 AWG
Details
Number of Conductors
4
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Temp. Range
-40 to 105°C
Type
Finely Stranded
Description/Special Features
Class 5 Fine Wire; Ground Connector; Shielded Cable
Material
Bare Copper
Color
Gray (Slate)
Product Type
Flex Cont
Jacketing Material
Pvc-Polyvinyl Chloride
Insulation Material
Pvc-Polyvinyl Chloride
Conductor Count
4 Conductor
Screen/Shield
Shielded
Temperature Rating
90 Degrees Centigrade
Stranding
56 Strands in Each Conductor
Shield Type
Braid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.