
14-3C 50STR BC PVC/NYL+TIN BRD, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601403CY
Zoro # G1349197
product price: $1,986.99
/ea
Sold in multiples of 250 for $496,747.50
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Conductors
3
Wire Size
14 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601403CY
Zoro #
G1349197
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Details
Number of Conductors
3
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Type
Finely Stranded
Color
Gray (Slate)
Description/Special Features
Class 5 Fine Wire; Ground Connector; Shielded Cable
Temp. Range
-40 to 105°C
Material
Bare Copper
Shield Type
Braid
Screen/Shield
Shielded
Product Type
Flex Cont
Insulation Material
Pvc-Polyvinyl Chloride
Conductor Count
3 Conductor
Jacketing Material
Pvc-Polyvinyl Chloride
Temperature Rating
90 Degrees Centigrade
Stranding
46 Strands in Each Conductor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.