14-4C 41 STR TC FOIL + TNC BRD, SHD PVC JKT BLK VFD, 600V 105C, 1000FT

  • Mfr # 761404

  • Zoro # G2848168


product price:  $1,129.99
/ea
Sold in multiples of 25 for $28,249.75
Additional $187.80 delivery surcharge applies per item.
See details

Key Features

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Conductor Cross-Section
(2.5 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761404
Zoro #
G2848168
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Bend Radius
7.5 x cable diameter
Bend Radius Installation Type
for stationary use

Details

Jacket Color
Black
Jacket Material
Thermoplastic polymer
Insulation Material
Lapp Surge Guard
Conductor Material
Finely stranded tinned copper
Conductor Cross-Section
(2.5 mm²)
Shielding Cable
Shielding
Conductor #1 - Wire Gauge (AWG) / Conductor Cross-Section (mm2)
14 AWG (2.5 mm²)
Nominal Voltage
1000V
Minimum Operating Temperature
-40°C
Conductor Stranding
Class 5 fine wire
Ground Connector
yes
Maximum Operating Temperature
+105°C
Ethernet Category
82
Wire Gauge
14 AWG
Installation Type for Temperature Range
UL/CSA TC
Operating Temperature Range
-25°C to +90°C
Cable Shielding Type/Material
Barrier tape; triple layer foil tape (100% coverage); tinned copper braid (85% coverage)
Cable Construction (Wire Gauge & Conductor Count)
14 AWG/4C
Wire AWG #1 - # of Conductors
4
Type
Stranded
Jacketing Material
Pvc-Polyvinyl Chloride
Product Type
Vfd
Screen/Shield
Shielded
Voltage Range
600V
Material
Tinned or Coated Copper
Temperature Rating
105 Degrees Centigrade
Conductor Count
4 Conductor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.