
16-18C 30 STR BC PVC/NYL, PVC JKT GRY 600V 90C UL CSA CE, 1000FT
Mfr # 601618
Zoro # G1352058
product price: $11.95
/ea
Sold in multiples of 250 for $2,987.50
Item requires special delivery charges. A $0.78 per item surcharge will be applied.
Key Features
Number of Conductors
18
Wire Size
16 AWG
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601618
Zoro #
G1352058
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Details
Number of Conductors
18
Voltage
600V
Jacket Color
Gray
Jacket Material
Thermoplastic polymer
Standards
UL/CSA/CE
Type
Finely Stranded
Description/Special Features
Class 5 Fine Wire; Ground Connector
Temp. Range
-40 to 105°C
Color
Gray (Slate)
Material
Bare Copper
Conductor Count
18 Conductor
Insulation Material
Pvc-Polyvinyl Chloride
Product Type
Flex Cont
Jacketing Material
Pvc-Polyvinyl Chloride
Screen/Shield
Unshielded
Stranding
28 Strands in Each Conductor
Temperature Rating
90 Degrees Centigrade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.